Beli tool sharpeners di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Asah Serbaguna
    Mulai

    Rp1.599.900

    KRISBOW Mesin Asah Serbaguna
    atribut:
    • Wheel Grinder Size: 4,5x1,5x9/16 Inch
    • Input Power (W): 250
    • No Load Speed (rpm): 140
  2. monotaro Diamond Sharpener File (Kikir Asahan)
    Mulai

    Rp149.900

    monotaro Diamond Sharpener File (Kikir Asahan)
    Deskripsi:
    Because you can use # 150 and # 320 properly on both sides, you can do from rough grinding to finishing with just one Blade grinding
    atribut:
    • Overall Length (mm): 215
    • Blade Length (mm): 110
    • Blade Width (mm): 20
    • Blade Thickness (mm): 2
    • Granularity: # 150 / # 320
  3. NISHIGAKI Drill Sharpener (Pengasah Mata Bor)
    Mulai

    Rp1.499.900

    NISHIGAKI Drill Sharpener (Pengasah Mata Bor)
    Deskripsi:
    - Blade edge adjuster- A chuck- B Chuck
  4. monotaro Abrasive Sharpener (Pengasah Abrasif)
    Mulai

    Rp109.900

    monotaro Abrasive Sharpener (Pengasah Abrasif)
    Deskripsi:
    Produk ini juga sering disebut dengan Drill Sharpener
    atribut:
    • Package Weight (g): 86
    • Operating Range (mm): Ø 2.0-12.5(5/64-1/2inch)
    • Optimal Operating Rotation Speed (rpm): 2000-3500
    • Grain Size: 100
  5. Deli Rotary Sharpener
    Rating:
    87% of 100
    (3)
    Mulai

    Rp35.900

  6. monotaro Double-Sided Diamond Whetstone (Batu Asah)
    Mulai

    Rp419.900

    monotaro Double-Sided Diamond Whetstone (Batu Asah)
    Deskripsi:
    Produk ini juga sering disebut dengan Batu Asahan
    atribut:
    • Specification: Both dry and humid
    • Compatible Materials: Carbide, hardened steel, ceramic etc.
    • Material: Body: Steel. Resin table: ABS
    • Width (mm): 70
    • Thickness (mm): 8.3
    • Overall Length (mm): 200
  7. Yamato Seitosho Oil Stone Medium Mesh (Angle A) (Batu Asah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    Yamato Seitosho Oil Stone Medium Mesh (Angle A) (Batu Asah)
    atribut:
    • Shape: Angle
    • Purpose of Use: Optimum for burr removal of high tensile strength material such as iron and steel, rough finishing with a lot of machining allowance.
  8. BLITZ Double-Sided Diamond Sharpening Stone (Batu Asah Berlian)
    Mulai

    Rp98.900

    BLITZ Double-Sided Diamond Sharpening Stone (Batu Asah Berlian)
    Deskripsi:
    Batu Diamond asah permata / Akik
    atribut:
    • Grit: #240
  9. Vertex Precision Drill Grinder
    Mulai

    Rp769.900

    Vertex Precision Drill Grinder
    Deskripsi:
    1. High Efficiency, High Quality Grinding Slip, Good Grinding Results. 2. Quality Assurance: ±0.05mm. 3. Easy Operation, For Urgent Need. 4. Considerable Design, Invisible Tool Box, Delicate & Friendly Use. 5. Peerless, Super Function, Durable, strong Motor can work for 2 hours. 6. The grinding angle from 90-140degree can be re-sharpened, and drill, center drill, carbide NC spot drill. 7. The allowable grind diameter from 2-13mm.
  10. Yamato Seitosho Oilstone Fine Mesh (A Angle) (Batu Asah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    Yamato Seitosho Oilstone Fine Mesh (A Angle) (Batu Asah)
    atribut:
    • Type: A fine texture
    • Shape: Angle
    • Purpose of Use: Optimum for burr removal of high tensile strength material such as iron and steel, rough finishing with a lot of machining allowance.
  11. Mollar Drill Sharpener
    Mulai

    Rp569.900

    Mollar Drill Sharpener
    atribut:
    • Voltage: 230V/50Hz
    • Working Capacity: 3.6 to 10mm
    • Dimensions: 55x31x27.3mm
    • Rotation Speed (rpm): 1500rpm
  12. Diamondfair Susu UHT Full Cream
    Rating:
    100% of 100
    (4)
    Mulai

    Rp5.900

    Diamondfair Susu UHT Full Cream
    Deskripsi:
    Diamond Susu UHT Full Cream terbuat dari susu segar, tanpa pengawet. Diproses menggunakan teknologi UHT (Ultra High Termperature) dan dikemas dengan kemasan aseptic. Diamoni Susu UHT Full Cream ini mengandung vitamin lengkap. Tersedia dalam 2 pilihan ukuran, 200ml dan 100 ml.
Daftar Harga tool sharpeners Terbaru October 2026
KRISBOW Mesin Asah SerbagunaRp1.599.900
WICHILD Handy SharpenerRp69.900
monotaro Diamond Sharpener File (Kikir Asahan)Rp149.900
NISHIGAKI Drill Sharpener (Pengasah Mata Bor)Rp1.499.900
monotaro Abrasive Sharpener (Pengasah Abrasif)Rp109.900
Deli Rotary SharpenerRp35.900
WICHILD Sharpening Stone (Batu Asah)Rp42.900
monotaro Double-Sided Diamond Whetstone (Batu Asah)Rp419.900
Yamato Seitosho Oil Stone Medium Mesh (Angle A) (Batu Asah)Rp199.900
BLITZ Double-Sided Diamond Sharpening Stone (Batu Asah Berlian)Rp98.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)